Beli driver set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYOTO TOOL (KTC) Go Thru Screwdriver Soft Grip (Obeng Tembus)Deskripsi:Set Contents : Soft driver cross punch type No. 1 (D 7 P 2 - 1) ? No. 2 (D 7 P 2 - 2) ? No. 3 (D 7 P 2 - 3), soft driver minus penetration type 75 (D 7 M 2 - 5) ? 100 (D 7 M 2 - 6) ? 150 (D 7 M 2 - 8), soft stabled driver crossover No. 2 (D 9 P - 225), soft stabbed driver minus 25 (D 9 M - 625)atribut:
- Weight (kg): 1.0
- Blade Shape: +/-
- Material (Shaft): Cr-V
- Material (Handle): Elastomer resin
- Blade Edge With Magnet: Yes
- Axis Penetration: Yes
- Grip Type: Resin (soft)/Rubber
- KLEIN TOOLS Driver Set Stubby Impact 12-in-1atribut:
- UNSPSC: 31160000
- KLEIN TOOLS Impact Driver Setatribut:
- UNSPSC: 31160000
- ANEX Bit Hexagon Color Wrenchatribut:
- Insertion Corner Opposite Side (mm): 6.35
- Cutting Edge x Overall Length L (mm): (H) 2.5 x 150, (H) 3 x 150, (H) 4 x 150, (H) 5 x 150, (H) 6 x 150,
- Bit Material: Chrome, molybdenum, vanadium steel
- Material: Chromium molybdenum vanadium steel
- Set Content: ACHX-2515, 3015, 4015, 5015, 6015
- Overall Length (mm): 150
- Shank Diameter (mm): 6.35
- ENGINEER Screwdriver Engineer Special Set (Obeng)Deskripsi:-Tools necessary for repairing can be stored compactly.atribut:
- Set Contents: 16
- Deli Impact Driver SetDeskripsi:Include: 13pcs bitsHeat treatment and Nickel platedWith 1 pcs powerful impact driverPacked by Plastic Boxatribut:
- Material: Cr-V
- Packing Type: Plastic Box
- INGCO Digital Caliper (Jangka Sorong)atribut:
- Battery (V): 3
- ANEX Hexagon BitDeskripsi:-Size can be identified by color.-Painted parts do not get in the way when mounting the electric screwdriver, it is non-coated both ends.
- TEKIRO Precision Screwdriver Set (Obeng Presisi)Deskripsi:TEKIRO SET OBENG 6 PCScontent : 6 pcs Insulation precision Screwdriver (+) # 1x25 mm, (+) # 0x25 mm(+) # 00x25 mm (-) 1.4x25 mm, (-) 1.8x25 mm(-) 2.4x25 mmTekiro Obeng set 6 Pcs memiliki rabber handle dan box tempatFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : (+)#1x25mm (+)#0x25mm (+)#00x25mmatribut:
- Material: Chrome Vanadium
- TEKIRO Insulated Screwdriver Set (Obeng Isolasi)Deskripsi:Handle Karet lebih kokoh dan tidak mudah panasBesi obeng kokoh tidak mudah penyok dan terbakarAda bag pannel untuk tempat obengFungsi : Untuk melepas dan memasang Screw ( + )&(-) pada bagian listrik seperni pannel, MCB dllMaterial :Chrome VanadiumDimensi : (+)1x80mm (+)2x 100mm (+)3x 150mmatribut:
- Set Contents (mm): (+)1x80, (+)2x100, (+)3x150, (-)4x100, (-)5.5x125, (-)6.5x150, (-)8x150
- Material: Chrome Vanadium
- KLEIN TOOLS Multi-Bit ScrewdriverDeskripsi:These general purpose multi-bit screwdrivers are for use in tightening and loosening fasteners in applications from industrial maintenance to household repairs. They come with an assortment of tip sizes and styles that avoid the need to carry a set of screwdrivers each with a single tip size or tip style.
- TEKIRO Diagonal Cutting Pliers (Tang Potong)Deskripsi:TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
- TEKIRO Impact Driver Set (Obeng Ketok)Deskripsi:Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- ENGINEER Precision Nut Screwdriver Setatribut:
- Weight (g): 155
- Pattern Diameter (mm): Ø14
- Shaft Length (mm): 55
- Set Contents: 3,4,4.5,5,5.5,6 (mm)
- Overall Length (mm): 140
- Finish Material: Tip: Chrome molybdenum steel, Shaft: Chrome vanadium steel, Grip: Cellulose acetate, Rotating cap: Polypropylene
- Opposite Side (mm): (Small) 3, (Large) 6
- TRUSCO Number: 147-6555
- KAISI Opening Precision ToolsDeskripsi:Buyer Pay Attention Please:1. Tool may have dust or appearance minor defect,it does not affect function.2. Size we measured may have 1~3mm error,please make sure you do not care.
- TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Deskripsi:- High durable- Easy to use- Corrosion resistance
- TEKIRO Screwdriver Phillips Cushion Grip (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 31
Daftar Harga driver set Terbaru March 2026
| KYOTO TOOL (KTC) Go Thru Screwdriver Soft Grip (Obeng Tembus) | Rp859.900 |
| KLEIN TOOLS Driver Set Stubby Impact 12-in-1 | Rp999.900 |
| KLEIN TOOLS Impact Driver Set | Rp1.299.900 |
| HARDEN Impact Driver Set | Rp249.900 |
| ANEX Bit Hexagon Color Wrench | Rp269.900 |
| ENGINEER Screwdriver Engineer Special Set (Obeng) | Rp2.699.900 |
| Deli Impact Driver Set | Rp149.900 |
| BOSCH Cordless Impact Driver | Rp1.199.900 |
| INGCO Digital Caliper (Jangka Sorong) | Rp78.900 |
| HiKOKI Cordless Impact Driver | Rp5.699.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20Go%20Thru%20Screwdriver%20Soft%20Grip%20(Obeng%20Tembus)/P102178812-1.jpg)




/P102742037-2.jpg)


/INGCO%20Digital%20Caliper%20(Jangka%20Sorong)/8rP109104315-1.jpg)


/qiP101003954-2.jpg)
/qqP101003962-2.jpg)

/a0P101000360-7.jpg)
/qrP101003963-2.jpg)


/8pP101000313-5.jpg)
/aeP101000374-4.jpg)